Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 300DNL-11P-6AL-RCS

  • Zoro # G212925778


product price: $39.79
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Lockset Function ANSI Code
F76
Knob/Handle Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300DNL-11P-6AL-RCS
Zoro #
G212925778
UPC #
883351592352
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Lockset Function ANSI Code
F76
Knob/Handle Material
Zinc
Mortise/Cylindrical
Cylindrical
Number of Pins
5
Strike Type
Round Corner
Locking/Unlocking Access - Inside
Thumb Turn
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Round
Includes Hardware
Hardware Included
Lockset Style
Rose
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Emergency Release
Lockset Handle Type
Lever
ADA Compliant
Yes
Application
Bathroom Door, Bedroom Door
ANSI Grade
3
Features
Easily Installs in Minutes with Just a Screwdriver, Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock
Standards
4.13.9 ADA Requirements, ANSI/BHMA A156.2
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Keyway Type
None
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Dorian Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.