Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 300DNL-15-6AL-RCS

  • Zoro # G212925785


product price: $39.99
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Door Thickness - Maximum
1 3/4 in
Knob/Handle Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300DNL-15-6AL-RCS
Zoro #
G212925785
UPC #
883351592338
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Knob/Handle Material
Zinc
Application
Bathroom Door, Bedroom Door
Fire Rating
3 hr
Features
Easily Installs in Minutes with Just a Screwdriver, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
ADA Compliant
Yes
Standards
4.13.9 ADA Requirements, ANSI/BHMA A156.2
Lockset Function ANSI Code
F76
ANSI Grade
3
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Latch Bolt
Mortise/Cylindrical
Cylindrical
Number of Pins
5
Lockset Handle Type
Lever
Lockset Type
Mechanical
Strike Type
Round Corner
Lockset Style
Rose
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Emergency Release
Trim Plate Shape
Round
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Keyway Type
None
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Dorian Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.