Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 300LRL-RDT-15-6AL-RCS

  • Zoro # G912925795


product price:  $39.99
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Adapter, Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Lockset Handle Type
Lever
Locking/Unlocking Access - Inside
Thumb Turn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300LRL-RDT-15-6AL-RCS
Zoro #
G912925795
UPC #
00883351593229
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
2 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Adapter, Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Lockset Handle Type
Lever
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
Rose
Application
Bathroom Door, Bedroom Door
Lockset Type
Mechanical
Standards
ADA/ANSI A117.1, ANSI/BHMA
Number of Pins
5
Lockset Function ANSI Code
F76
Strike Type
Round Corner
Mortise/Cylindrical
Cylindrical
Trim Plate Shape
Round
Latch Bolt/Dead Bolt
Latch Bolt
ADA Compliant
Yes
Includes Hardware
Hardware Included
Features
Fully Reversible Lever, Installed on Both Right and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
ANSI Grade
3
Locking/Unlocking Access - Outside
Emergency Release
Hand Orientation
Non-Handed
Keyway Type
None
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Ladera Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.