Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 300LRL-SQT-15-6AL-RCS

  • Zoro # G312925777


product price:  $39.99
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Adapter, Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Number of Pins
5
Includes Hardware
Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300LRL-SQT-15-6AL-RCS
Zoro #
G312925777
UPC #
883351713092
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Adapter, Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Number of Pins
5
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Thumb Turn
Knob/Handle Material
Zinc
ANSI Grade
3
Lockset Handle Type
Lever
Trim Plate Shape
Square
Locking/Unlocking Access - Outside
Emergency Release
Strike Type
Round Corner
Latch Bolt/Dead Bolt
Latch Bolt
Application
Bathroom Door, Bedroom Door
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Features
Fully Reversible Lever, Installed on Both Right and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
Lockset Style
Rose
Lockset Type
Mechanical
Lockset Function ANSI Code
F76
Standards
ADA/ANSI A117.1, ANSI/BHMA
Hand Orientation
Non-Handed
Keyway Type
None
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Ladera Privacy Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.