Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 405BL-11P-6AL-RCS

  • Zoro # G812925949


product price: $48.99
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Includes Core
Core Included
Mortise/Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405BL-11P-6AL-RCS
Zoro #
G812925949
UPC #
883351621366
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Includes Core
Core Included
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Item
Door Lever Lockset
Strike Type
Round Corner
Features
ANSI/BHMA Grade 3 Certified, Features Smartkey(R) Re-Key Technology with Bumpguard(TM) Protection, Fully Reversible Lever, Installed on Both Right and Left Handed Doors, Lifetime Mechanical Warranty, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces, Quality
Locking/Unlocking Access - Inside
Push Button
ANSI Grade
3
Lockset Type
Mechanical
Knob/Handle Material
Zinc
Latch Bolt/Dead Bolt
Latch Bolt
Standards
ANSI/BHMA A156.2
Number of Pins
5
Includes
(2) Keys, Allen Wrench, Latch, Levers, Screws, Strike
Number of Keys
2
Lockset Style
Rose
Includes Hardware
Hardware Included
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/8 in, 2 3/4 in
Trim Plate Shape
Round
ADA Compliant
Yes
Application
For Exterior Doors where Keyed Entry and Security is Needed
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Balboa Keyed Entry Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.