Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 405BL-11P-SMT-6AL-RCS

  • Zoro # G412925929


product price:  $52.39
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Features
ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Features Smartkey(R) Re-Key Technology with Bumpguard(TM) Protection, Featuring Smartkey Security(TM), Lifetime Mechanical Warranty, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Quality
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405BL-11P-SMT-6AL-RCS
Zoro #
G412925929
UPC #
883351593410
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in
Strike Plate Height
2 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Features
ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Features Smartkey(R) Re-Key Technology with Bumpguard(TM) Protection, Featuring Smartkey Security(TM), Lifetime Mechanical Warranty, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Quality
ADA Compliant
Yes
Knob/Handle Material
Zinc
Strike Type
Round Corner
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Lockset Style
Rose
Application
For Exterior Doors where Keyed Entry and Security is Needed
Standards
ANSI/BHMA A156.2
Number of Keys
2
Item
Door Lever Lockset
Locking/Unlocking Access - Inside
Push Button
ANSI Grade
3
Backset
2 3/8 in, 2 3/4 in
Trim Plate Shape
Round
Number of Pins
5
Lockset Type
Mechanical
Cylinder Core Type
Conventional Core Cylinder
Includes
(2) Keys, Allen Wrench, Latch, Levers, Screws, Smartkey Tool, Strike
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Balboa Keyed Entry Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.