Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 405BL-15-6AL-RCS

  • Zoro # G012925961


product price: $52.15
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Lockset Style
Rose
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405BL-15-6AL-RCS
Zoro #
G012925961
UPC #
883351593434
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
2 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Lockset Style
Rose
ADA Compliant
Yes
Locking/Unlocking Access - Outside
Keyway
Number of Pins
5
Backset
2 3/8 in, 2 3/4 in
Trim Plate Shape
Round
Standards
ANSI/BHMA A156.2
Knob/Handle Material
Zinc
Includes
(2) Keys, Allen Wrench, Latch, Levers, Screws, Strike
Locking/Unlocking Access - Inside
Push Button
Cylinder Core Type
Conventional Core Cylinder
Includes Hardware
Hardware Included
Includes Core
Core Included
Number of Keys
2
Item
Door Lever Lockset
Application
For Exterior Doors where Keyed Entry and Security is Needed
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
3
Strike Type
Round Corner
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical
Features
ANSI/BHMA Grade 3 Certified, Fully Reversible Lever, Installed on Both Right and Left Handed Doors, Lifetime Mechanical Warranty, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces, Quality
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Balboa Keyed Entry Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.