Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 405BL-15-SMT-6AL-RCS

  • Zoro # G812925970


product price:  $49.55
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Lockset Type
Mechanical
Includes
(2) Keys, Allen Wrench, Latch, Levers, Screws, Smartkey Tool, Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405BL-15-SMT-6AL-RCS
Zoro #
G812925970
UPC #
883351593397
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in
Strike Plate Height
2 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Lockset Type
Mechanical
Includes
(2) Keys, Allen Wrench, Latch, Levers, Screws, Smartkey Tool, Strike
Standards
ANSI/BHMA A156.2
Backset
2 3/8 in, 2 3/4 in
Number of Keys
2
Locking/Unlocking Access - Inside
Push Button
Includes Hardware
Hardware Included
Lockset Style
Rose
ADA Compliant
Yes
Features
ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Features Smartkey(R) Re-Key Technology with Bumpguard(TM) Protection, Featuring Smartkey Security(TM), Lifetime Mechanical Warranty, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Quality
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Zinc
Number of Pins
5
ANSI Grade
3
Locking/Unlocking Access - Outside
Keyway
Strike Type
Round Corner
Item
Door Lever Lockset
Cylinder Core Type
Conventional Core Cylinder
Mortise/Cylindrical
Cylindrical
Application
For Exterior Doors where Keyed Entry and Security is Needed
Trim Plate Shape
Round
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Balboa Keyed Entry Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.