Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 405BRNL-SQT-514-SMT-6AL-RCS
  • Zoro # G212925921
product price: 
$
55.85
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
ADA Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
405BRNL-SQT-514-SMT-6AL-RCS
Zoro #
G212925921
UPC #
00883351787062
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in
Fits Chest Size
ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Featuring Smartkey Security(TM), Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Latch has 3 Interchangeable Faceplates, Round Corner, Square Corner, and Drive-In Collar, Latch has Adjustable Backset 2 3/8 in to 2 3/4 in to Fit all Standard Door Preparations, Lifetime Mechanical and Finish Warranty, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
ADA Compliant
Yes
Color
Black
Item
Door Lever Lockset
Standards
ANSI/BHMA A156.2, Meets or Exceeds UL
Strike Type
Round Corner
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Features
ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Featuring Smartkey Security(TM), Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Latch has 3 Interchangeable Faceplates, Round Corner, Square Corner, and Drive-In Collar, Latch has Adjustable Backset 2 3/8 in to 2 3/4 in to Fit all Standard Door Preparations, Lifetime Mechanical and Finish Warranty, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
Knob/Handle Material
Zinc
Lockset Type
Mechanical
Fire Rating
3 hr
Includes Core
Core Included
Includes
(2) Keys, Allen Wrench, Latch, Levers, Screws, Smartkey Tool, Strike
Number of Keys
2
ANSI Grade
3
Lockset Style
Rose
Mortise/Cylindrical
Cylindrical
Application
For Exterior Doors where Keyed Entry and Security is Needed
Locking/Unlocking Access - Inside
Push Button
Trim Plate Shape
Square
Includes Hardware
Hardware Included
Cylinder Core Type
Conventional Core Cylinder
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Black Painted
Wire Color
Black

Description

Breton Keyed Entry Lever SmartKey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.