Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 405CSL-SQT-15-SMT-6AL-RCS

  • Zoro # G512925935


product price:  $59.65
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Features
ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Featuring Smartkey Security(TM), Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Latch has Adjustable Backset 2 3/8 in to 2 3/4 in to Fit all Standard Door Preparations, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
Lockset Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405CSL-SQT-15-SMT-6AL-RCS
Zoro #
G512925935
UPC #
00883351797856
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Features
ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Featuring Smartkey Security(TM), Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Latch has Adjustable Backset 2 3/8 in to 2 3/4 in to Fit all Standard Door Preparations, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
Lockset Type
Mechanical
Fire Rating
20 min
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Zinc
Locking/Unlocking Access - Inside
Push Button
Includes
(2) Keys, Allen Wrench, Latch, Levers, Screws, Smartkey Tool, Strike
Item
Door Lever Lockset
ANSI Grade
3
Number of Keys
2
ADA Compliant
Yes
Lockset Style
Rose
Locking/Unlocking Access - Outside
Keyway
Standards
ANSI/BHMA A156.2, UL Listed
Mortise/Cylindrical
Cylindrical
Includes Hardware
Hardware Included
Backset
2 3/8 in, 2 3/4 in
Application
For Exterior Doors where Keyed Entry and Security is Needed
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Round Corner
Trim Plate Shape
Square
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Casey Keyed Entry Lever SmartKey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.