Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 405CSL-SQT-514-SMT-6AL-RCS

  • Zoro # G112925946


product price:  $61.99
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405CSL-SQT-514-SMT-6AL-RCS
Zoro #
G112925946
UPC #
00883351797979
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in
Strike Plate Lip Length
2 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Round Corner
Trim Plate Shape
Square
Lockset Type
Mechanical
Includes
(2) Keys, Allen Wrench, Latch, Levers, Screws, Smartkey Tool, Strike
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Standards
ANSI/BHMA A156.2, UL Listed
Lockset Style
Rose
Number of Keys
2
Fire Rating
20 min
Locking/Unlocking Access - Inside
Push Button
ANSI Grade
3
Knob/Handle Material
Zinc
Features
ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Featuring Smartkey Security(TM), Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Latch has Adjustable Backset 2 3/8 in to 2 3/4 in to Fit all Standard Door Preparations, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
Color
Black
Item
Door Lever Lockset
Backset
2 3/8 in, 2 3/4 in
Application
For Exterior Doors where Keyed Entry and Security is Needed
Hand Orientation
Non-Handed
Includes Core
Core Included
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Flat Black Coated

Description

Casey Keyed Entry Lever SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.