Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 405DL-15-SMT-6AL-RCS

  • Zoro # G012925954


product price:  $57.49
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Door Thickness - Minimum
1 3/8 in
Knob/Handle Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405DL-15-SMT-6AL-RCS
Zoro #
G012925954
UPC #
883351592109
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Knob/Handle Material
Zinc
Lockset Style
Rose
Strike Type
Round Corner
Cylinder Core Type
Conventional Core Cylinder
ADA Compliant
Yes
Backset
2 3/8 in, 2 3/4 in
ANSI Grade
3
Lockset Type
Mechanical
Includes
(2) Keys, Latch, Levers, Screws, Smartkey Tool, Strike
Number of Pins
5
Locking/Unlocking Access - Inside
Push Button
Application
For Exterior Doors where Keyed Entry and Security is Needed
Standards
ANSI/BHMA A156.2
Mortise/Cylindrical
Cylindrical
Features
Ada Compliant, ANSI/BHMA Grade 3 Certified, Featuring Smartkey Security(TM), Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
Trim Plate Shape
Round
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Number of Keys
2
Item
Door Lever Lockset
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Includes Core
Core Included
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Delta Keyed Entry Lever SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.