Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 405DL-26D-6AL-RCS

  • Zoro # G412925974


product price: $43.99
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Door Thickness - Minimum
1 3/8 in
Mortise/Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405DL-26D-6AL-RCS
Zoro #
G412925974
UPC #
883351592017
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Push Button
Application
For Exterior Doors where Keyed Entry and Security is Needed
Fire Rating
3 hr
Number of Keys
2
Latch Bolt/Dead Bolt
Latch Bolt
Features
Ada Compliant, ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Featuring Smartkey Security(TM), Fully Reversible Lever, Installed on Both Right and Left Handed Doors, Latch has 2 Interchangeable Faceplates, Locking Mechanism Functions with Turn Piece on the Interior of the Lock
Lockset Type
Mechanical
ANSI Grade
3
Strike Type
Round Corner
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Trim Plate Shape
Round
Locking/Unlocking Access - Outside
Keyway
Number of Pins
5
Item
Door Lever Lockset
Includes Core
Core Included
Standards
4.13.9 ADA Requirements, ANSI/BHMA A156.2
Knob/Handle Material
Zinc
Backset
2 3/8 in, 2 3/4 in
Includes
(2) Keys, Latch, Levers, Screws, Strike
Includes Hardware
Hardware Included
Lockset Style
Rose
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Delta Keyed Entry Lever SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.