Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 405DL-26D-SMT-6AL-RCS

  • Zoro # G412925967


product price:  $47.55
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Strike Plate Height
2 1/4 in
Trim Plate Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405DL-26D-SMT-6AL-RCS
Zoro #
G412925967
UPC #
883351592079
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Trim Plate Shape
Round
Includes
(2) Keys, Latch, Levers, Screws, Smartkey Tool, Strike
Application
For Exterior Doors where Keyed Entry and Security is Needed
Number of Pins
5
Lockset Style
Rose
Locking/Unlocking Access - Inside
Push Button
Strike Type
Round Corner
Item
Door Lever Lockset
Knob/Handle Material
Zinc
Mortise/Cylindrical
Cylindrical
Features
Ada Compliant, ANSI/BHMA Grade 3 Certified, Easily Installs in Minutes with Just a Screwdriver, Featuring Smartkey Security(TM), Locking Mechanism Functions with Turn Piece on the Interior of the Lock
ADA Compliant
Yes
Includes Hardware
Hardware Included
Cylinder Core Type
Conventional Core Cylinder
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Number of Keys
2
Fire Rating
3 hr
ANSI Grade
3
Standards
ANSI/BHMA A156.2
Backset
2 3/8 in, 2 3/4 in
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Delta Keyed Entry Lever SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.