Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 405LRL-RDT-26D-SMT-6AL-RCS

  • Zoro # G912925955


product price:  $47.55
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Strike Plate Lip Length
2 1/4 in
Locking/Unlocking Access - Inside
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405LRL-RDT-26D-SMT-6AL-RCS
Zoro #
G912925955
UPC #
883351593151
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Locking/Unlocking Access - Inside
Push Button
Number of Pins
5
Includes Hardware
Hardware Included
Features
ANSI/BHMA Grade 3 Certified, Available with Square or Round Rose, Easily Installs in Minutes with Just a Screwdriver, Featuring Smartkey Security(TM), Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Reversible Lever Fits Both Left and Right Handed Doors
Standards
ADA/ANSI A117.1, ANSI/BHMA
Latch Bolt/Dead Bolt
Latch Bolt
Item
Door Lever Lockset
Trim Plate Shape
Round
Includes
(2) Keys, Allen Wrench, Latch, Levers, Screws, Smartkey Tool, Strike
Cylinder Core Type
Conventional Core Cylinder
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Zinc
Strike Type
Round Corner
Application
For Exterior Doors where Keyed Entry and Security is Needed
ANSI Grade
3
Number of Keys
2
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Lockset Style
Rose
Backset
2 3/8 in, 2 3/4 in
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Ladera Keyed Entry Lever SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.