Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 405LRL-SQT-15-SMT-6AL-RCS
  • Zoro # G712925964
product price: 
$
50.89
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Trim Plate Shape
Square
Door Thickness - Maximum
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
405LRL-SQT-15-SMT-6AL-RCS
Zoro #
G712925964
UPC #
883351712965
Country of Origin
Mexico
Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Trim Plate Shape
Square
Item
Door Lever Lockset
Lockset Type
Mechanical
Number of Pins
5
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in, 2 3/4 in
Latch Bolt/Dead Bolt
Latch Bolt
Application
For Exterior Doors where Keyed Entry and Security is Needed
Features
ANSI/BHMA Grade 3 Certified, Available with Square or Round Rose, Featuring Smartkey Security(TM), Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces, Reversible Lever Fits Both Left and Right Handed Doors
Includes
(2) Keys, Allen Wrench, Latch, Levers, Screws, Smartkey Tool, Strike
Locking/Unlocking Access - Outside
Keyway
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Knob/Handle Material
Zinc
Number of Keys
2
Locking/Unlocking Access - Inside
Push Button
ANSI Grade
3
Standards
ADA/ANSI A117.1, ANSI/BHMA
Strike Type
Round Corner
Lockset Style
Rose
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in
Fits Chest Size
ANSI/BHMA Grade 3 Certified, Available with Square or Round Rose, Featuring Smartkey Security(TM), Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces, Reversible Lever Fits Both Left and Right Handed Doors

Description

Ladera Keyed Entry Lever SmartKey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.