Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 405LRL-SQT-26-SMT-6AL-RCS

  • Zoro # G612925910


product price:  $50.29
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Number of Keys
2
Standards
ADA/ANSI A117.1, ANSI/BHMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405LRL-SQT-26-SMT-6AL-RCS
Zoro #
G612925910
UPC #
883351712989
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Number of Keys
2
Standards
ADA/ANSI A117.1, ANSI/BHMA
Features
ANSI/BHMA Grade 3 Certified, Available with Square or Round Rose, Easily Installs in Minutes with Just a Screwdriver, Featuring Smartkey Security(TM), Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Reversible Lever Fits Both Left and Right Handed Doors
Lockset Style
Rose
Locking/Unlocking Access - Outside
Keyway
Item
Door Lever Lockset
Number of Pins
5
Latch Bolt/Dead Bolt
Latch Bolt
Backset
2 3/8 in, 2 3/4 in
Mortise/Cylindrical
Cylindrical
ANSI Grade
3
Cylinder Core Type
Conventional Core Cylinder
Includes
(2) Keys, Allen Wrench, Latch, Levers, Screws, Smartkey Tool, Strike
Locking/Unlocking Access - Inside
Push Button
Includes Hardware
Hardware Included
Trim Plate Shape
Square
Knob/Handle Material
Zinc
Lockset Type
Mechanical
Strike Type
Round Corner
Application
For Exterior Doors where Keyed Entry and Security is Needed
ADA Compliant
Yes
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Includes Core
Core Included
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Ladera Keyed Entry Lever SmartKey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.