Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 408CNL-15-RCAL-RCS

  • Zoro # G312925937


product price: $41.39
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Lockset Style
Rose
ADA Compliant
Yes
Locking/Unlocking Access - Inside
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408CNL-15-RCAL-RCS
Zoro #
G312925937
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Lockset Style
Rose
ADA Compliant
Yes
Locking/Unlocking Access - Inside
Push Button
Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Emergency Release
Lockset Handle Type
Lever
Features
Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Latch is 20 Minute Fire Rated with Round Corner Face, Locking Mechanism Functions by Pressing the Push Button on the Interior of the Lock
Standards
ADA/ANSI A117.1, ANSI/BHMA, Meets or Exceeds UL
Lockset Type
Mechanical
Application
Bathroom Door, Bedroom Door
ANSI Grade
3
Lockset Function ANSI Code
F76
Trim Plate Shape
Round
Strike Type
Round Corner
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Keyway Type
None
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Carson UL Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.