Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 720HFL-RDT-26-6AL-FD-RCS

  • Zoro # G812925819


product price:  $57.39
/ea

Key Features

Backset
2 3/8 in, 2 3/4 in
Includes
Latch, Passage Levers, Roses, Strike
Keyway Type
None
Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720HFL-RDT-26-6AL-FD-RCS
Zoro #
G812925819
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/8 in, 2 3/4 in
Includes
Latch, Passage Levers, Roses, Strike
Keyway Type
None
Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Trim Plate Shape
Round
Lockset Function ANSI Code
F75
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Zinc
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Rose
Fire Rating
20 min
ADA Compliant
Yes
Standards
ADA/ANSI A117.1, ANSI/BHMA, UL Listed
Features
Easily Installs in Minutes with Just a Screwdriver, Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors
Includes Hardware
Hardware Included
Strike Type
Round Corner
Application
Closet Door, Hallway Door
Item
Door Lever Lockset
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Halifax Passage Lever with Round Rose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.