Shop KWIKSET

Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 720HFL-RDT-514-6AL-RCS
  • Zoro # G612925927

product price: 
$
58.25
/ea

Key Features

Backset
2 3/8 in, 2 3/4 in
Includes
Latch, Mounting Hardware, Passage Levers, Roses, Strike
Keyway Type
None
Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
720HFL-RDT-514-6AL-RCS
Zoro #
G612925927
UPC #
-
Country of Origin
Mexico
Backset
2 3/8 in, 2 3/4 in
Includes
Latch, Mounting Hardware, Passage Levers, Roses, Strike
Keyway Type
None
Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Includes Hardware
Hardware Included
Application
Closet Door, Hallway Door
Lockset Style
Rose
Features
Easily Installs in Minutes with Just a Screwdriver, Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Standards
ADA/ANSI A117.1, ANSI/BHMA
Lockset Type
Mechanical
Color
Black
Strike Type
Round Corner
Locking/Unlocking Access - Outside
Not Lockable
Item
Door Lever Lockset
ANSI Grade
2
ADA Compliant
Yes
Knob/Handle Material
Zinc
Lockset Function ANSI Code
F75
Trim Plate Shape
Round
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Black Painted
Wire Color
Black

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easily Installs in Minutes with Just a Screwdriver, Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces

Description

Halifax Passage Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.