Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 720TNL-15-6AL-RCS

  • Zoro # G512925829


product price:  $45.75
/ea

Key Features

Backset
2 3/8 in, 2 3/4 in
Includes
Latch, Mounting Hardware, Passage Levers, Roses, Strike
Keyway Type
None
Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720TNL-15-6AL-RCS
Zoro #
G512925829
UPC #
883351102100
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Backset
2 3/8 in, 2 3/4 in
Includes
Latch, Mounting Hardware, Passage Levers, Roses, Strike
Keyway Type
None
Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
Standards
ADA/ANSI A117.1, ANSI/BHMA
Features
Latch has 3 Interchangeable Faceplates, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces, Reversible Lever Fits Both Left and Right Handed Doors
Lockset Type
Mechanical
Item
Door Lever Lockset
ADA Compliant
Yes
Trim Plate Shape
Round
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Zinc
Locking/Unlocking Access - Outside
Not Lockable
Application
Closet Door, Hallway Door
Strike Type
Round Corner
Includes Hardware
Hardware Included
Lockset Style
Rose
Lockset Function ANSI Code
F75
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Tustin Passage Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.