Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 730HFL-SQT-11P-6AL-RCS

  • Zoro # G512925812


product price:  $54.75
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Emergency Unlock Tool, Latch, Mounting Hardware, Privacy Levers, Roses, Strike
Lockset Function ANSI Code
F76
Strike Type
Round Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730HFL-SQT-11P-6AL-RCS
Zoro #
G512925812
UPC #
00883351647731
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Emergency Unlock Tool, Latch, Mounting Hardware, Privacy Levers, Roses, Strike
Lockset Function ANSI Code
F76
Strike Type
Round Corner
Lockset Style
Rose
ADA Compliant
Yes
Includes Hardware
Hardware Included
Standards
ADA, ANSI A117.1, ANSI/BHMA
Latch Bolt/Dead Bolt
Latch Bolt
Features
Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Universal Handing
Application
Bathroom Door, Bedroom Door
Lockset Type
Mechanical
Mortise/Cylindrical
Cylindrical
Trim Plate Shape
Square
Locking/Unlocking Access - Inside
Push Button
ANSI Grade
2
Lockset Handle Type
Lever
Locking/Unlocking Access - Outside
Emergency Release
Knob/Handle Material
Zinc
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Keyway Type
None
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Halifax Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.