Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 730TNL-26D-6AL-RCS

  • Zoro # G712925780


product price: $46.45
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Emergency Unlock Tool, Latch, Mounting Hardware, Privacy Levers, Roses, Strike
Fire Rating
3 hr
Door Thickness - Maximum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730TNL-26D-6AL-RCS
Zoro #
G712925780
UPC #
883351154475
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Lip Length
2 1/4 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Emergency Unlock Tool, Latch, Mounting Hardware, Privacy Levers, Roses, Strike
Fire Rating
3 hr
Features
ANSI/BHMA Grade 2 Certified, Concealed Screws, Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Elegant Wave Styling and Decorative Rose, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Reversible Lever Fits Both Left and Right Handed Doors, Universal Handing
Trim Plate Shape
Round
Strike Type
Round Corner
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Standards
ADA, ANSI A117.1, ANSI/BHMA
Application
Bathroom Door, Bedroom Door
Locking/Unlocking Access - Inside
Push Button
Lockset Handle Type
Lever
Lockset Function ANSI Code
F76
Knob/Handle Material
Zinc
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
2
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Emergency Release
Lockset Type
Mechanical
Lockset Style
Rose
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Keyway Type
None
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Tustin Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.