Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 730TNL-514-6AL-RCS

  • Zoro # G612925798


product price:  $47.15
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Emergency Unlock Tool, Latch, Mounting Hardware, Privacy Levers, Roses, Strike
Fire Rating
3 hr
Trim Plate Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730TNL-514-6AL-RCS
Zoro #
G612925798
UPC #
00883351539524
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Emergency Unlock Tool, Latch, Mounting Hardware, Privacy Levers, Roses, Strike
Fire Rating
3 hr
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Push Button
Lockset Type
Mechanical
Standards
ADA, ANSI A117.1, ANSI/BHMA
ANSI Grade
2
Locking/Unlocking Access - Outside
Emergency Release
Lockset Style
Rose
Mortise/Cylindrical
Cylindrical
Latch Bolt/Dead Bolt
Latch Bolt
Strike Type
Round Corner
ADA Compliant
Yes
Lockset Handle Type
Lever
Knob/Handle Material
Zinc
Lockset Function ANSI Code
F76
Application
Bathroom Door, Bedroom Door
Color
Black
Features
Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Universal Handing
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Keyway Type
None
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Flat Black Coated

Description

Tustin Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.