Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740HFL-RDT-15-SMT-6AL-RCS

  • Zoro # G212925792


product price:  $96.55
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Application
For Doors where Security is Needed, Keyed Entry
Knob/Handle Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740HFL-RDT-15-SMT-6AL-RCS
Zoro #
G212925792
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Application
For Doors where Security is Needed, Keyed Entry
Knob/Handle Material
Zinc
Item
Door Lever Lockset
Cylinder Core Type
Conventional Core Cylinder
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Round
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Standards
ADA, ANSI A117.1, ANSI/BHMA
Strike Type
Round Corner
Lockset Style
Rose
Locking/Unlocking Access - Inside
Push Button
Features
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security
Includes Hardware
Hardware Included
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Keys, Latch, Levers, Screws, Smartkey Tool, Strike
ANSI Grade
2
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Halifax Keyed Entry Lever SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products