Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740HFL-SQT-15-SMT-6AL-RCS
  • Zoro # G312925814
product price: 
$
87.65
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Lockset Style
Rose
Includes
Allen Wrench, Keys, Latch, Levers, Screws, Smartkey Tool, Strike
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740HFL-SQT-15-SMT-6AL-RCS
Zoro #
G312925814
UPC #
00883351648271
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Lockset Style
Rose
Includes
Allen Wrench, Keys, Latch, Levers, Screws, Smartkey Tool, Strike
Includes Core
Core Included
Cylinder Core Type
Conventional Core Cylinder
ADA Compliant
Yes
Features
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security
Knob/Handle Material
Zinc
Mortise/Cylindrical
Cylindrical
Application
For Doors where Security is Needed, Keyed Entry
ANSI Grade
2
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Push Button
Item
Door Lever Lockset
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Strike Type
Round Corner
Backset
2 3/8 in, 2 3/4 in
Standards
ADA, ANSI A117.1, ANSI/BHMA
Trim Plate Shape
Square
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Halifax Keyed Entry Lever SmartKey

Ratings & reviews