Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740MIL-RDT-514-SMT-6AL-RCS

  • Zoro # G812925925


product price:  $99.35
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Lockset Type
Mechanical
Cylinder Core Type
Conventional Core Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740MIL-RDT-514-SMT-6AL-RCS
Zoro #
G812925925
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Lockset Type
Mechanical
Cylinder Core Type
Conventional Core Cylinder
ADA Compliant
Yes
Lockset Style
Rose
Includes
Allen Wrench, Keys, Latch, Levers, Screws, Smartkey Tool, Strike
Strike Type
Round Corner
ANSI Grade
2
Standards
ADA, ANSI A117.1, ANSI/BHMA
Trim Plate Shape
Round
Item
Door Lever Lockset
Includes Core
Core Included
Latch Bolt/Dead Bolt
Latch Bolt
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Features
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security
Application
For Doors where Security is Needed, Keyed Entry
Knob/Handle Material
Zinc
Includes Hardware
Hardware Included
Color
Black
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Inside
Push Button
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Flat Black Coated

Description

Milan Keyed Entry Lever SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.