Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740MIL-SQT-26-SMT-6AL-RCS
  • Zoro # G812925956
product price: 
$
96.55
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Includes Hardware
Hardware Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
740MIL-SQT-26-SMT-6AL-RCS
Zoro #
G812925956
UPC #
-
Country of Origin
Mexico
Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Includes Hardware
Hardware Included
Application
For Doors where Security is Needed, Keyed Entry
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway
Features
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security
Item
Door Lever Lockset
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
Knob/Handle Material
Zinc
Includes
Allen Wrench, Keys, Latch, Levers, Screws, Smartkey Tool, Strike
Lockset Type
Mechanical
Lockset Style
Rose
Strike Type
Round Corner
Includes Core
Core Included
ADA Compliant
Yes
Locking/Unlocking Access - Inside
Push Button
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Square
Standards
ADA, ANSI A117.1, ANSI/BHMA
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Bright Chromium-Plated

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security

Description

Milan Keyed Entry Lever SmartKey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.