Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740SAL-SQT-15-SMT-6AL-RCS
  • Zoro # G112925908
product price: 
$
96.55
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Includes Core
Core Included
Latch Bolt/Dead Bolt
Latch Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740SAL-SQT-15-SMT-6AL-RCS
Zoro #
G112925908
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Item
Door Lever Lockset
Includes Core
Core Included
Latch Bolt/Dead Bolt
Latch Bolt
Strike Type
Round Corner
Backset
2 3/8 in, 2 3/4 in
ANSI Grade
2
Includes
Allen Wrench, Keys, Latch, Levers, Screws, Smartkey Tool, Strike
Lockset Style
Rose
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
ADA Compliant
Yes
Trim Plate Shape
Square
Lockset Type
Mechanical
Features
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security
Locking/Unlocking Access - Inside
Push Button
Standards
ADA, ANSI A117.1, ANSI/BHMA
Knob/Handle Material
Zinc
Cylinder Core Type
Conventional Core Cylinder
Application
For Doors where Security is Needed, Keyed Entry
Mortise/Cylindrical
Cylindrical
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Singapore Keyed Entry Lever SmartKey

Ratings & reviews