Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740TNL-11P-SMT-6AL-RCS

  • Zoro # G012925923


product price:  $72.29
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Standards
ADA, ANSI A117.1, ANSI/BHMA
Strike Plate Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740TNL-11P-SMT-6AL-RCS
Zoro #
G012925923
UPC #
883351102308
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Standards
ADA, ANSI A117.1, ANSI/BHMA
Includes Core
Core Included
Knob/Handle Material
Zinc
Includes Hardware
Hardware Included
Application
For Doors where Security is Needed, Keyed Entry
Fire Rating
3 hr
Features
ANSI/BHMA Grade 2 Certified, Concealed Screws, Easy Installation, Elegant Wave Styling and Decorative Rose, Fully Reversible Lever, Interchangeable Faceplate, Reversible Lever Fits Both Left and Right Handed Doors, Smartkey Security
Includes
Allen Wrench, Keys, Latch, Levers, Screws, Smartkey Tool, Strike
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Round Corner
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Rose
Locking/Unlocking Access - Inside
Push Button
Backset
2 3/8 in, 2 3/4 in
Item
Door Lever Lockset
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Round
ADA Compliant
Yes
ANSI Grade
2
Lockset Type
Mechanical
Mortise/Cylindrical
Cylindrical
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Tustin Keyed Entry Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.