Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740TNL-15-SMT-6AL-RCS

  • Zoro # G012925909


product price:  $62.49
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Locking/Unlocking Access - Inside
Push Button
Lockset Style
Rose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740TNL-15-SMT-6AL-RCS
Zoro #
G012925909
UPC #
883351102322
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
2 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Locking/Unlocking Access - Inside
Push Button
Lockset Style
Rose
Lockset Type
Mechanical
ANSI Grade
2
Features
ANSI/BHMA Grade 2 Certified, Concealed Screws, Easy Installation, Elegant Wave Styling and Decorative Rose, Fully Reversible Lever, Interchangeable Faceplate, Reversible Lever Fits Both Left and Right Handed Doors, Smartkey Security
ADA Compliant
Yes
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Latch Bolt
Application
For Doors where Security is Needed, Keyed Entry
Includes
Allen Wrench, Keys, Latch, Levers, Screws, Smartkey Tool, Strike
Standards
ADA, ANSI A117.1, ANSI/BHMA
Strike Type
Round Corner
Knob/Handle Material
Zinc
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Backset
2 3/8 in, 2 3/4 in
Trim Plate Shape
Round
Cylinder Core Type
Conventional Core Cylinder
Mortise/Cylindrical
Cylindrical
Fire Rating
3 hr
Item
Door Lever Lockset
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Tustin Keyed Entry Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.