Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740TNL-514-SMT-6AL-RCS

  • Zoro # G912925917


product price:  $61.55
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Standards
ADA, ANSI A117.1, ANSI/BHMA
Latch Bolt/Dead Bolt
Latch Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740TNL-514-SMT-6AL-RCS
Zoro #
G912925917
UPC #
00883351539531
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Standards
ADA, ANSI A117.1, ANSI/BHMA
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Included
Cylinder Core Type
Conventional Core Cylinder
Fire Rating
3 hr
Backset
2 3/8 in, 2 3/4 in
Item
Door Lever Lockset
Lockset Style
Rose
Knob/Handle Material
Zinc
Features
ANSI/BHMA Grade 2 Certified, Concealed Screws, Easy Installation, Elegant Wave Styling and Decorative Rose, Fully Reversible Lever, Interchangeable Faceplate, Reversible Lever Fits Both Left and Right Handed Doors, Smartkey Security
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
Strike Type
Round Corner
Lockset Type
Mechanical
Color
Black
ADA Compliant
Yes
Includes Hardware
Hardware Included
Application
For Doors where Security is Needed, Keyed Entry
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Push Button
Includes
Allen Wrench, Keys, Latch, Levers, Screws, Smartkey Tool, Strike
Trim Plate Shape
Round
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Flat Black Coated

Description

Tustin Keyed Entry Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.