Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 788HFL-SQT-26D

  • Zoro # G712925896


product price: $27.69
/ea

Key Features

Door Thickness - Minimum
1 3/8 in
ANSI Grade
2
Application
Interior Doors where a Push/Pull Function is Required
Includes Hardware
Hardware Included
Lockset Function
Dummy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788HFL-SQT-26D
Zoro #
G712925896
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lever Lockset
ANSI Grade
2
Application
Interior Doors where a Push/Pull Function is Required
Includes Hardware
Hardware Included
Lockset Function
Dummy
Lockset Type
Mechanical
Standards
ADA/ANSI A117.1, ANSI/BHMA
Trim Plate Shape
Square
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Zinc
Features
Easy Installation, Fully Reversible Lever
ADA Compliant
Yes
Lockset Style
Rose
Backset
2 3/8 in, 2 3/4 in
Includes
Dummy Lever, Mounting Hardware, Rose
Keyway Type
None
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Halifax Half Dummy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.