Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 788LSL-SQT-514

  • Zoro # G112925885


product price:  $26.35
/ea

Key Features

Lockset Function
Dummy
Keyway Type
None
ADA Compliant
Yes
Door Thickness - Maximum
1 3/4 in
Lockset Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788LSL-SQT-514
Zoro #
G112925885
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lever Lockset
Lockset Function
Dummy
Keyway Type
None
ADA Compliant
Yes
Lockset Handle Type
Lever
Application
Interior Doors where a Push/Pull Function is Required
Features
Easy Installation, Fully Reversible Lever
Includes
Dummy Lever, Mounting Hardware, Rose
Trim Plate Shape
Square
Knob/Handle Material
Zinc
Locking/Unlocking Access - Inside
Not Lockable
Includes Hardware
Hardware Included
Color
Black
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical
Standards
ADA/ANSI A117.1, ANSI/BHMA
ANSI Grade
2
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
Rose
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Flat Black Coated

Description

Lisbon Half Dummy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.