Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 788SAL-SQT-514

  • Zoro # G312925975


product price:  $29.15
/ea

Key Features

Features
Easy Installation, Fully Reversible Lever
Mortise/Cylindrical
Cylindrical
Includes
Dummy Lever, Mounting Hardware, Rose
Standards
ADA/ANSI A117.1, ANSI/BHMA
Locking/Unlocking Access - Inside
Not Lockable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788SAL-SQT-514
Zoro #
G312925975
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lever Lockset
Features
Easy Installation, Fully Reversible Lever
Mortise/Cylindrical
Cylindrical
Includes
Dummy Lever, Mounting Hardware, Rose
Standards
ADA/ANSI A117.1, ANSI/BHMA
Locking/Unlocking Access - Inside
Not Lockable
Keyway Type
None
Trim Plate Shape
Square
Lockset Handle Type
Lever
Color
Black
ADA Compliant
Yes
Knob/Handle Material
Zinc
Lockset Function
Dummy
Locking/Unlocking Access - Outside
Not Lockable
Application
Interior Doors where a Push/Pull Function is Required
Includes Hardware
Hardware Included
Backset
2 3/8 in, 2 3/4 in
ANSI Grade
2
Lockset Style
Rose
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Flat Black Coated

Description

Singapore Half Dummy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.