Door Lever Lockset, Mechanical, Privacy

  • Mfr # 730TNL 11P 6AL RCS

  • Zoro # G5114407


product price: $46.15
/ea

Key Features

Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Series
700
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730TNL 11P 6AL RCS
Zoro #
G5114407
UPC #
00042049479294
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Series
700
Backset
2-3/8 in or 2-3/4 in
Strike Dim.
2-1/4 in x 1-3/4 in
Includes
Emergency Key, Latch, Mounting Hardware, Strike
Number of Pins
0
ADA Compliant
No
Mortise / Cylindrical
Cylindrical
Features
Fully Reversible Lever, Left Hand, Right Hand
Strike Type
Round Corner
Standards
ANSI/BHMA
Lockset Finish
Venetian Bronze
Lockset Performance Strength
Standard Duty
Style
Tustin
Fire Rating - Door Hardware
3 hr
For Use With
Bedroom Door
Ligature Resistant
No
Cylinder Core Type
Not Included
Handle Material
Brass
Lockset Fire Rating
Not Rated
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Key Material
Keys Not Included (Lock Is Keyless)
Lockset Grade
2
Number of Keys
0
Key Type
Not Keyed
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Tustin, Lockset Finish Venetian Bronze, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Fully Reversible Lever, Left Hand, Right Hand, For Use With Bedroom Door, Handle Material Brass, Includes Emergency Key, Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.