Zoro Homepage

Dorian Lever Interior Double Cylinder Handleset Trim

  • Mfr # 967DNL-3

  • Zoro # G708666727


product price: $44.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967DNL-3
Zoro #
G708666727
UPC #
-
Country of Origin
United States

Description

in Polished Brass
Dorian LeverFeaturing SmartKeyA clean, streamlined design, Dorian fits a whole range of decorating styles beautifully, from traditional to contemporary.Features:
  • Featuring SmartKey Security
  • ANSI/BHMA Grade 3 Certified Security
  • ADA Compliant
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge bore 1.
Backset:
  • Adjustable 2-3/8 or 2-3/4
  • UL functions 2-3/4 standard
  • 2-3/8 optional
Door Thickness:
  • 1-3/8 - 1-3/4 Doors standard.
Cylinder:
  • SmartKey Security or Traditional 5-pin Pin & Tumbler
Faceplates:
  • 1 x 2-1/4 Specify round corner or square corner.
  • Also available as drive-in latch.
Strikes:
  • 2-1/4 Full lip standard.
  • Specify round corner, square corner.
  • Other options available.
Bolt:
  • 1/2 Throw
ANSI/BHMA:
  • A156.2 Grade 3
  • all functions except 488
ADA:
  • 200 function satisfies section 4.13.9 ADA requirements.
UL:
  • Meets 3-hour fire rating for all UL specific functions.
Finishes:
  • Polished Brass 3*
  • Antique Brass 5*
  • Venetian Bronze 11P*
  • Satin Nickel 15*
  • Antique Nickel 15A
  • Polished Chrome 26
  • Satin Chrome 26D
  • *Microban Antimicrobial Technology

This product contains 2 cylinders per lock and is typically keyed alike in quantities of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.