
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
968DNL-15
Zoro #
G508569785
UPC #
-
Country of Origin
United States
Description
in Satin Nickel
Dorian LeverFeaturing SmartKeyA clean, streamlined design, Dorian fits a whole range of decorating styles beautifully, from traditional to contemporary.Features:
Dorian LeverFeaturing SmartKeyA clean, streamlined design, Dorian fits a whole range of decorating styles beautifully, from traditional to contemporary.Features:
- Featuring SmartKey Security
- ANSI/BHMA Grade 3 Certified Security
- ADA Compliant
- Cross Bore 2-1/8
- Edge bore 1.
- Adjustable 2-3/8 or 2-3/4
- UL functions 2-3/4 standard
- 2-3/8 optional
- 1-3/8 - 1-3/4 Doors standard.
- SmartKey Security or Traditional 5-pin Pin & Tumbler
- 1 x 2-1/4 Specify round corner or square corner.
- Also available as drive-in latch.
- 2-1/4 Full lip standard.
- Specify round corner, square corner.
- Other options available.
- 1/2 Throw
- A156.2 Grade 3
- all functions except 488
- 200 function satisfies section 4.13.9 ADA requirements.
- Meets 3-hour fire rating for all UL specific functions.
- Polished Brass 3*
- Antique Brass 5*
- Venetian Bronze 11P*
- Satin Nickel 15*
- Antique Nickel 15A
- Polished Chrome 26
- Satin Chrome 26D
- *Microban Antimicrobial Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.