Dorian Lever Interior Single Cylinder Handleset Trim, Satin Chrome

  • Mfr # 966DNL-26D

  • Zoro # G008666946


product price:  $53.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
966DNL-26D
Zoro #
G008666946
UPC #
883351633765
Country of Origin
United States

Description

Dorian Lever Interior Single Cylinder Handleset Trim in Satin Chrome
Dorian LeverFeaturing SmartKeyA clean, streamlined design, Dorian fits a whole range of decorating styles beautifully, from traditional to contemporary.Features:
  • Featuring SmartKey Security
  • ANSI/BHMA Grade 3 Certified Security
  • ADA Compliant
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge bore 1.
Backset:
  • Adjustable 2-3/8 or 2-3/4
  • UL functions 2-3/4 standard
  • 2-3/8 optional
Door Thickness:
  • 1-3/8 - 1-3/4 Doors standard.
Cylinder:
  • SmartKey Security or Traditional 5-pin Pin And Tumbler
Faceplates:
  • 1 x 2-1/4 Specify round corner or square corner.
  • Also available as drive-in latch.
Strikes:
  • 2-1/4 Full lip standard.
  • Specify round corner, square corner.
  • Other options available.
Bolt:
  • 1/2 Throw
ANSI/BHMA:
  • A156.2 Grade 3
  • all functions except 488
ADA:
  • 200 function satisfies section 4.13.9 ADA requirements.
UL:
  • Meets 3-hour fire rating for all UL specific functions.
Finishes:
  • Polished Brass 3*
  • Antique Brass 5*
  • Venetian Bronze 11P*
  • Satin Nickel 15*
  • Antique Nickel 15A
  • Polished Chrome 26
  • Satin Chrome 26D
  • *Microban Antimicrobial Technology

MUST ALSO PURCHASE 800 series outside trim for a complete handleset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.