Double Cylinder Deadbolt, 1" L Throw, Zinc

  • Mfr # 159-RDT-26-SMT-6AL-STRKP-K3

  • Zoro # G612936824


product price:  $86.19
/ea
Free Shipping & Returns

Key Features

Includes Hardware
Hardware Included
Strike Plate Height
3 5/8 in
ANSI Grade
2
Faceplate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159-RDT-26-SMT-6AL-STRKP-K3
Zoro #
G612936824
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Height
3 5/8 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Faceplate Width
1 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Throw Length
1 in

Details

Includes Hardware
Hardware Included
ANSI Grade
2
Fire Rating
20 min
Backset
2 3/8 in, 2 3/4 in
Key Type
Keyed Alike
Keyway Type
Kwikset KW1
Locking/Unlocking Access - Outside
Keyway
Item
Double Cylinder Deadbolt
Application
Exterior Door
ADA Compliant
No
Material
Zinc
Includes
Keys, Latch, Screws, Smartkey Tool, Strike
Locking/Unlocking Access - Inside
Keyway
Standards
ANSI/BHMA A156.36
Mortise/Cylindrical
Cylindrical
Includes Core
Core Included
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Milan Double Cylinder Deadbolt SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.