Double Cylinder Deadbolt, 1" L Throw, Zinc

  • Mfr # 785-15-6AL-STRKP-K3

  • Zoro # G612936800


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Strike Plate Width
1 1/4 in
Application
Exterior Door
Faceplate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785-15-6AL-STRKP-K3
Zoro #
G612936800
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
3 5/8 in
Door Thickness - Minimum
1 3/8 in
Faceplate Width
1 in
Throw Length
1 in

Details

Application
Exterior Door
Key Type
Keyed Alike
ANSI Grade
2
Standards
ANSI/BHMA
Keyway Type
Kwikset KW1
Includes Hardware
Hardware Included
Item
Double Cylinder Deadbolt
Includes
Deadbolt, Keys, Latch, Screws, Strike
ADA Compliant
No
Material
Zinc
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Inside
Keyway
Cylinder Core Type
Conventional Core Cylinder
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Double Cylinder Deadbolt, Keyway Type Kwikset KW1, Key Type Keyed Alike, Standards ANSI/BHMA, ADA Compliant No, Backset 2 3/8 in, 2 3/4 in, Includes Deadbolt, Keys, Latch, Screws, Strike, Material Zinc, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.