Double Cylinder Deadbolt, 1" L Throw, Zinc
Mfr # 985-514-SMT-6AL-STRKP-K3
Zoro # G212936842
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Strike Plate Height
3 5/8 in
Application
Exterior Door
ADA Compliant
Yes
Strike Plate Width
1 1/4 in
Standards
ANSI/BHMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
985-514-SMT-6AL-STRKP-K3
Zoro #
G212936842
UPC #
-
Country of Origin
Mexico
Dimensions
Strike Plate Height
3 5/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Faceplate Width
1 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Details
Application
Exterior Door
ADA Compliant
Yes
Item
Double Cylinder Deadbolt
Standards
ANSI/BHMA
Locking/Unlocking Access - Outside
Keyway
Keyway Type
Less Core
Mortise/Cylindrical
Cylindrical
Material
Zinc
Includes Hardware
Hardware Included
ANSI Grade
1
Locking/Unlocking Access - Inside
Keyway
Backset
2 3/8 in, 2 3/4 in
Key Type
Keyed Alike
Includes
Deadbolt, Keys, Latch, Screws, Smartkey Tool, Strike
Includes Core
Core Included
ANSI/BHMA Finish
Flat Black Coated
Description
Double Cylinder Deadbolt SmartKey 985
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.