This item is Discontinued.

Kwikset Bit 2 1/8In Multi-Spur 89904-001

Bit 2 1/8In Multi-Spur (Discontinued)

  • Mfr # 89904-001
  • Zoro # G3250996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89904-001
Zoro #
G3250996
UPC #
42049891621
Country of Origin
China

Dimensions

Bit Dia.
2-1/8"
Overall Length
3 in
Shank Size
1/2 in
Drill Bit Size
2 1/8 in

Details

Item
Drill Bit
Drill Bit Material
Carbon Steel
Drill Style
Forstner

Description

Set, Drill Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 2 1/8 in, Shank Size 1/2 in, Overall Length 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.