Polo Satin Nickel Dummy Knob Right or Left Handed
Mfr # 94880-399
Zoro # G1932040
Specifications
Product Information
Description
As the industry leader, Kwikset has provided trusted security for over 60 years and has become synonymous with security, peace of mind, style and innovation. Classic lines and enhanced styling make Polo a great choice for many home designs. Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.
- • Intended for use on interior doors where only a push/pull function is required
- • Universal handing; fits both right handed and left handed doors
- • Easily installs in minutes with just a screwdriver
- • Polo design
- • Satin nickel finish
- • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.