Balboa Satin Nickel Dummy Lever Left Handed

  • Mfr # 94880-495

  • Zoro # G8676636


product price:  $14.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94880-495
Zoro #
G8676636
UPC #
883351276528
Country of Origin
China

Description

As the industry leader, Kwikset has provided trusted security for over 70 years and has become synonymous with security, peace of mind, style and innovation. The Balboa lever’s wave style design is an attractive addition to any home. This half-dummy, or trim function, is surface mounted on doors where only a pull is required. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel. Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.


  • • For use on interior doors where a push/pull function is required
  • • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • • Left-Handed Lever
  • • Easily installs in minutes with just a screwdriver
  • • Satin Nickel
  • • Lifetime mechanical and finish warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.