This item is Discontinued.

Kwikset Electronic Deadbolt Lock, Brass, 6 Button 909 15 SMT CP

This item is Discontinued.

Kwikset

Electronic Deadbolt Lock, Brass, 6 Button (Discontinued)

Mfr # 909 15 SMT CP
Zoro # G3122156
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
909 15 SMT CP
Zoro #
G3122156
UPC #
-
Country of Origin
China

Dimensions

Outside Width
1 1/4 in
Door Thickness
1-3/8 in to 1-3/4 in
Inside Height
2 7/16 in
Outside Depth
1 5/32 in
Outside Height
5 3/16 in
Latch Length
2-3/8 in x 2-3/4 in

Details

Item
Electronic Keyless Deadbolt
Material
Zinc
Series
909
Electrical/Mechanical
Electrical
Mounting Style
Cylindrical
Handle Type
None
Finish
Satin Nickel
Hand
Field Reversible
Max. Proximity Range
At Lock
Power Source
AA Batteries
Function
Entry with Key Override
Number of Keys
6
Includes
Deadbolt, Keys, Latch, Mounting Hardware
Timed Entry Allowance
30 sec
Max. User Codes
2
Lock Material
Stainless Steel
Standards
ANSI
Access Method
Keypad
Battery Life
1+ yr
Event Audit Trail
No
Key Override Options
Kwikset Keyway
Weather Resistant
Yes
Operating Temp. Range
-40 Degrees to 180 Degrees F

Description

Electronic Keyless Deadbolt, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Nickel, Series 909, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Kwikset Keyway, Hand Field Reversible, Outside Height 5 3/16 in, Outside Width 1 1/4 in, Outside Depth 1 5/32 in, Power Source AA Batteries, Battery Life 1+ yr, Operating Temp. Range -40 Degrees to 180 Degrees F, Max. User Codes 2, Standards ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.