This item is Discontinued.

Kwikset Electronic Deadbolt Lock, Brass, 6 Button 909 LO3 SMT

This item is Discontinued.

Kwikset

Electronic Deadbolt Lock, Brass, 6 Button (Discontinued)

Mfr # 909 LO3 SMT
Zoro # G0319392
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
909 LO3 SMT
Zoro #
G0319392
UPC #
-
Country of Origin
China

Dimensions

Inside Height
2 7/16 in
Outside Height
5 3/16 in
Door Thickness
1-3/8 in to 1-3/4 in
Latch Length
2-3/8 in x 2-3/4 in
Outside Depth
1 5/32 in
Outside Width
1 1/4 in

Details

Item
Electronic Keyless Deadbolt
Material
Zinc
Series
909
Electrical/Mechanical
Electrical
Access Method
Keypad
Battery Life
1+ yr
Finish
Brass
Max. Proximity Range
At Lock
Mounting Style
Cylindrical
Function
Entry with Key Override
Timed Entry Allowance
30 sec
Event Audit Trail
No
Includes
Deadbolt, Keys, Latch, Mounting Hardware
Key Override Options
Kwikset Keyway
Lock Material
Stainless Steel
Number of Keys
6
Handle Type
None
Max. User Codes
2
Standards
ANSI
Hand
Field Reversible
Power Source
AA Batteries
Weather Resistant
Yes
Operating Temp. Range
-40 Degrees to 180 Degrees F

Description

Electronic Keyless Deadbolt, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Brass, Series 909, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Kwikset Keyway, Hand Field Reversible, Outside Height 5 3/16 in, Outside Width 1 1/4 in, Outside Depth 1 5/32 in, Power Source AA Batteries, Battery Life 1+ yr, Operating Temp. Range -40 Degrees to 180 Degrees F, Max. User Codes 2, Standards ANSI, Weather Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.