This item is Discontinued.

Kwikset Entry Door Lock, 3 Grade, Satin Nickel, Knob Handle, 238 to 234 in Backset, Universal Hand 400P15RCALRCSV1

This item is Discontinued.

Kwikset

Entry Door Lock, 3 Grade, Satin Nickel, Knob Handle, 238 to 234 in Backset, Universal Hand (Discontinued)

Mfr # 400P15RCALRCSV1
Zoro # G607448875
UPC # 883351635240
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400P15RCALRCSV1
Zoro #
G607448875
UPC #
883351635240
Country of Origin
Mexico

Description

Kwikset Entry Door Lock, Design Polo, Security Grade 3, Knob Handle, Backset Type Adjustable, Backset Size 238 to 234 in, Edge Bore Diameter 1 in, Cross Bore Diameter 218 in, Door Thickness 138 to 134 in, Cylinder Type 5Pin, ReKey Technology SmartKey, Latch Type Adjustable, Faceplate Size 1 x 214 in, Strike Type Full Lip Round Corner, Strike Size 214 in, Bolt Throw Size 12 in, Door Handing Universal, Satin Nickel, Includes 2 Keys

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.