This item is Discontinued.

Kwikset Entry Door Lock, 3 Grade, Zinc, Satin Nickel, Knob Handle, 238 to 234 in Backset 400CV15 K3 V1RCAL

This item is Discontinued.

Kwikset

Entry Door Lock, 3 Grade, Zinc, Satin Nickel, Knob Handle, 238 to 234 in Backset (Discontinued)

Mfr # 400CV15 K3 V1RCAL
Zoro # G107448931
UPC # 883351696913
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400CV15 K3 V1RCAL
Zoro #
G107448931
UPC #
883351696913
Country of Origin
Mexico

Description

Kwikset Entry Door Lock, Design Cove, Security Grade 3, Knob Handle, Backset Type Adjustable, Backset Size 238 to 234 in, Edge Bore Diameter 1 in, Cross Bore Diameter 218 in, Door Thickness 138 to 134 in, Cylinder Type 5Pin, Number of Cylinders 1, Keyway Type K3, Latch Type Adjustable, Bolt Throw Size 12 in, Door Handing Universal, Zinc, Satin Nickel, Projection Size 212 in, Includes 2 Keys

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.