Kwikset SmartKey Juno Polished Brass Entry Door Knob KW1 1-3/4 in.

  • Mfr # 97402-734

  • Zoro # G2718341


product price:  $31.29
/ea

Key Features

Electrical/Mechanical
Mechanical
Features
Adjustable latch to fit all standard door preparations
Finish
Polished Brass
Standards
ANSI/BHMA Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97402-734
Zoro #
G2718341
UPC #
883351469869
Country of Origin
Mexico

Details

Electrical/Mechanical
Mechanical
Features
Adjustable latch to fit all standard door preparations
Finish
Polished Brass
Standards
ANSI/BHMA Grade 2
Item
Juno Entry Knob

Description

Step up to designer styles and superior security with Kwikset Signature Series products. Juno's elegant, traditional style blends perfectly with most design styles. Both knobs/levers can be locked or unlocked by a key on the outside, or turn piece on the inside. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement. *


  • • Designer style and superior security with this Kwikset Signature Series product
  • • For use on exterior doors where keyed entry and security is needed
  • • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • • SmartKey Security re-key technology is compatible with Kwikset (KW1) keyway; Comes with 2 keys
  • • Universal handing; fits both right handed and left handed doors
  • • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.